Thomas and Betts Circuit Safe® 30.5 mm Pushbutton Enclosure | Graybar Store
Thomas and Betts - Circuit Safe® 30.5 mm Pushbutton Enclosure
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® 30.5 mm Pushbutton Enclosure

    Manufacturer: Thomas and Betts
         

    Circuit Safe® wall mount pushbutton enclosure is resistant to most corrosive agents. Universal pushbutton holes are designed to accommodate all standard oil-tight pushbuttons, switches and pilot lights.

    • Manufacturer Thomas and Betts
    • Application Standard Oil-Tight Pushbuttons, Switches, Pilot Lights
    • NEMA Ratings 4/4X/12/13
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Depth (Inches)
    Price
    CP100N
    88054465
    3.13 in.
    2.81 in.
    3
    $
    70
    .22
    /
    EA
    88054465
    Height (Inches)
    3.13 in.
    Width (Inches)
    2.81 in.
    Depth (Inches)
    3
    $
    70
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CP200N
    88054469
    5.38 in.
    2.81 in.
    3
    $
    90
    .20
    /
    EA
    88054469
    Height (Inches)
    5.38 in.
    Width (Inches)
    2.81 in.
    Depth (Inches)
    3
    $
    90
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88054465 SKU, 88054465 ANALYTICS...
    Depth (Inches)
    3
    Price
    $
    70
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88054469 SKU, 88054469 ANALYTICS...
    Depth (Inches)
    3
    Price
    $
    90
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available