Square D (Schneider Electric) GB2CB09 Circuit Protectors | Graybar Store
Square D (Schneider Electric) - Circuit Protectors - GB2CB09
+ / - Hover over image to Zoom
Other Views

    Circuit Protectors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GB2CB09
    SKU: 93163657
    $45.28
    Checking Pricing
         
    Voltage Rating:300 V AC
    Poles:1
    Amperage Rating:4 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GB2CB09
    • Amperage Rating 4 A
    • IEC Rating IEC 157-1
    • Poles 1
    • Voltage Rating 300 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Circuit Protectors, Amperage Rating: 4 A