Square D (Schneider Electric) GB2CD07 Circuit Protector | Graybar Store
Square D (Schneider Electric) - Circuit Protector - GB2CD07
+ / - Hover over image to Zoom
Other Views

    Circuit Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GB2CD07
    SKU: 97253948
    $54.00
    Checking Pricing
         
    Pole:2-Pole
    Amps:1.13A
    Voltage (Volts):120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GB2CD07
    • Voltage (Volts) 120 V AC
    • Amps 1.13A
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Phaseo™ Circuit Protector, 1.13A, 120V AC, 2-Pole
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts