Hubbell Wiring Device - Kellems HBL1389D Circuit-Lock® NEMA 1 Thermoplastic Disconnect Enclosure With 30A Switch | Graybar Store
Hubbell Wiring Device - Kellems - Circuit-Lock® NEMA 1 Thermoplastic Disconnect Enclosure With 30A Switch - HBL1389D
+ / - Hover over image to Zoom
Other Views

    Circuit-Lock® NEMA 1 Thermoplastic Disconnect Enclosure With 30A Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1389D
    SKU: 25025165
    $93.80
    Checking Pricing
         
    Voltage Rating:600 V AC
    NEMA Rating:NEMA 1
    Length:3.97 in.
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1389D
    • Amperage Rating 30 A
    • Length 3.97 in.
    • NEMA Rating NEMA 1
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit-Lock® Disconnect Switch With Non-Metallic Housing, Amperage Rating: 30 A, Voltage Rating: 600 V AC, NEMA 1, Length: 3.97 in