Hubbell Wiring Device - Kellems HBL460MI7W Circuit-Lock® 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Unfused Mechanical Interlock, Red | Graybar Store
Hubbell Wiring Device - Kellems - Circuit-Lock® 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Unfused Mechanical Interlock, Red - HBL460MI7W
+ / - Hover over image to Zoom
Other Views

    Circuit-Lock® 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Unfused Mechanical Interlock, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL460MI7W
    SKU: 92142597
    $1,326.25
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:3-Phase 480V
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL460MI7W
    • Color Red
    • Amperage 60A
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 3-Phase 480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic 60A 3-phase 480V 3P4W watertight IEC pin and sleeve unfused mechanical interlock. Code color red.
    • The National Electrical Code (NEC) requires a separate disconnect means within sight of all motor loads. The NEC requires the disconnecting means in a motor-circuit be listed as "Suitable as Motor Disconnect" if the motor is rated greater than 2 HP.
    • Hubbell's revolutionary Circuit-Lock interlock incorporates the disconnect switch and receptacle in one compact, non-metallic and economical unit. Removing the plug and locking it out provides a visual means of verifying equipment has been disconnected. All Circuit-Lock mechanical interlocks can be locked out as a method of compliance with the OSHA Lockout/Tagout regulation.
    • The switch cannot be turned ON until the plug is completely engaged, and the plug cannot be removed until the switch is turned OFF. At the same time, it eliminates the possibility of making or braeking the circuit under load or making a casual or lazy connection. The non-metallic enclosure can be connected to the metallic conduit and not interfere with the ground continuity.
    • The horsepower rated units are durable, watertight and easy to install. And they are compatible with IEC 60309-2 plugs.
    • These Circuit-Lock units are available in 20, 30, 60 and 100A models, and in 3, 4 and 5 wire configurations that are designed to the IEC 60309-1 and 60309-2 standards.
    • Hubbell's Circuit-Lock Mechanical Interlocks are also available in Reverse Service versions. These units incorporate the disconnect switch and reverse service receptacle (inlet) in one compact, non-metallic and economical unit. These units are available in 30, 60 and 100A models, 4 wire configurations.