Hubbell Wiring Device - Kellems HBLDS3SS Circuit-Lock® Non-Fusible 30A 600V NEMA 4X Disconnect Switch, Stainless Steel Enclosure | Graybar Store
Hubbell Wiring Device - Kellems - Circuit-Lock® Non-Fusible 30A 600V NEMA 4X Disconnect Switch, Stainless Steel Enclosure - HBLDS3SS
+ / - Hover over image to Zoom
Other Views

    Circuit-Lock® Non-Fusible 30A 600V NEMA 4X Disconnect Switch, Stainless Steel Enclosure

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3SS
    SKU: 25448349
    $433.06
    Checking Pricing
         
    Amps:30A
    NEMA Rating:NEMA 4X
    Pole:3-Pole
    Voltage (Volts):600
    Additional Features:Stainless Steel Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3SS
    • Voltage (Volts) 600
    • Additional Features Stainless Steel Enclosure
    • Amps 30A
    • NEMA Rating NEMA 4X
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Circuit-Lock® 30A 600V 3-pole unfused disconnect switch with stainless steel 4X enclosure.
    Features:
    • Stainless Steel Hardware For Corrosion Resistance
    • High Visibility Red Handle Can be Locked in the OFF Position as a Method of Compliance With OSHA Lockout/Tagout Requirements
    • Type 4X Enclosure is Molded of Rugged Valox® to Resist Abuse, Corrosion and Enhance Safety
    • Molded-In Conduit Opening and Field-Installed Hub
    • Internal Frame Automatically Bonds All Grounds
    • Reversible Interior Accommodates Top or Bottom Conduit Opening
    • Captured Neoprene Gasket Provides a Watertight Seal Between Cover and Base
    • Three Molded-In Conduit Drill Points Are Located on the Top, Bottom and Back Surface of Enclosure