Hubbell Wiring Device - Kellems HBL430MI7W Circuit-Lock® 30A 3-Phase 480V Unfused Pin and Sleeve Mechanical Interlock | Graybar Store
Hubbell Wiring Device - Kellems - Circuit-Lock® 30A 3-Phase 480V Unfused Pin and Sleeve Mechanical Interlock - HBL430MI7W
+ / - Hover over image to Zoom
Other Views

    Circuit-Lock® 30A 3-Phase 480V Unfused Pin and Sleeve Mechanical Interlock

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL430MI7W
    SKU: 92142604
    $971.83
    Checking Pricing
         
    Amps:30A
    NEMA Rating:NEMA 4/4X/12
    Pole:3-Pole
    Voltage (Volts):480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL430MI7W
    • Voltage (Volts) 480
    • Amps 30A
    • NEMA Rating NEMA 4/4X/12
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit-Lock® 30A 3-phase 480V 3P4W unfused pin and sleeve mechanical interlock. Color code red.
    Features:
    • Large Gears Enclosed in a Gear Box Assembled on One Plane to Eliminate Possible Gear Jumping
    • Watertight Conduit Hub and Grounding Plate For Use on Metallic Conduit
    • Captured Neoprene Gasket For a Watertight Seal
    • Horsepower Rated Disconnect Switch Handles Large Motor Loads
    • DIN Rail Mounted Switch For Easy Installation and Replacement
    • Enclosure Housing With Brass Inserts and Stainless Steel Screws For Higher Torque and Better Sealing
    • Three Molded-In Conduit Drill Points Are Located on Top, Bottom and Back Surface of Enclosure
    • Adjustable Mounting Feet Are Ductile to Allow Mounting on Irregular Surfaces
    • Replaceable Spring-Loaded Liftcover With Gasket For a Watertight Seal
    • Pre-Wired IEC Pin and Sleeve Receptacle
    • Two-Stage Interlocking Mechanism to Help Defeat Tampering
    • Lockable Handle to Meet OSHA Lockout/Tagout Regulations
    • Color-Coded Rating Pad and Receptacle Mount to Signify Voltage