Hubbell Wiring Device - Kellems GFP515M Circuit Guard® Straight Blade Portable GFCI Plug, Commercial Grade, 15A 125V, 2P3W, NEMA 5 15P, Black | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® Straight Blade Portable GFCI Plug, Commercial Grade, 15A 125V, 2P3W, NEMA 5 15P, Black - GFP515M
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® Straight Blade Portable GFCI Plug, Commercial Grade, 15A 125V, 2P3W, NEMA 5 15P, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP515M
    SKU: 22057436
    $46.77
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Voltage Rating:125
    Amperage:15A
    Color:Black
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP515M
    • Color Black
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Circuit Guard® Commercial Grade black 15A 125V 2P3W NEMA 5 15P wired on straight blade portable GFCI plug. Field wireable. Manual operation.