Hubbell Wiring Device - Kellems HBL5360OWSA Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Office White | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Office White - HBL5360OWSA
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5360OWSA
    SKU: 99803087
    $58.81
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Office White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5360OWSA
    • Color Office White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® Specification Grade office white 20A 125V 2P3W NEMA 5-20R surge suppression duplex receptacle with light. Rated 240 joules/15000A per mode.