Hubbell Wiring Device - Kellems HBL5362SA Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5 20R Surge Suppression Duplex Receptacle With Light and Alarm, Blue | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5 20R Surge Suppression Duplex Receptacle With Light and Alarm, Blue - HBL5362SA
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5 20R Surge Suppression Duplex Receptacle With Light and Alarm, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5362SA
    SKU: 99803121
    $72.97
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Blue
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5362SA
    • Color Blue
    • Amperage 20A
    • Ground Grounded
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® Specification Grade blue 20A 125V 2P3W NEMA 5 20R surge suppression duplex receptacle with light and alarm. Rated 240 joules/15000A per mode.