Hubbell Wiring Device - Kellems GFP4C15A Circuit Guard® Automatic Set 15A 125V Portable GFCI Line Cord, 18 in. L | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® Automatic Set 15A 125V Portable GFCI Line Cord, 18 in. L - GFP4C15A
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® Automatic Set 15A 125V Portable GFCI Line Cord, 18 in. L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP4C15A
    SKU: 92138873
    $77.09
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Voltage Rating:120
    Amperage:15A
    Color:Yellow
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP4C15A
    • Color Yellow
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Circuit Guard® automatic set 15A 125V portable GFCI line cord. Length 18 in.
    Features:
    • All-Glass Circuit Board Provides Superior Moisture Immunity
    • High-Impact UV-Stabilized Housing Resists Dust, Sunlight and Chemicals For Long Life
    • Heavy-Duty Molded Plug and Connector For Reliable Connection
    • One-Piece Flush Sealed Keypad For Greater Reliability and Resistance to Damage Due to Impact
    • Solid (Not Formed) Plug Blades Are Crimped and Soldered For a Better Connection and Longer Life
    • Bright Fault Indicator Light Provides Fault Confirmation From a Distance
    • Watertight GFCI Housing For Use in Harsh Environments
    • Heavy-Duty Molded Strain Relief Prevents Conductor Strain and Resulting Failure