Hubbell Wiring Device - Kellems Circuit Guard® 20A 125V NEMA 5-20R Hospital Grade GFCI Receptacle With Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® 20A 125V NEMA 5-20R Hospital Grade GFCI Receptacle With Wallplate
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® 20A 125V NEMA 5-20R Hospital Grade GFCI Receptacle With Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Circuit Guard® hospital grade GFCI receptacles have a flush nylon face and are furnished with multiple drive screws, self-grounding staple and matching color nylon wallplate.

    • 10kA Short Circuit Current Rating
    • Comprehensive Diagnostics: When Test Button is Actuated, Both the Electronic Components and Mechanical Trip Mechanism Are Functionally Tested
    • Ground Fault EOL Indicator: Flashing RED Indicates Device Has Lost Capability to Provide Protection
    • No Power at Face if Reverse Wired: Open Circuit Condition Eliminates False Assumption of Protection at Face
    • Installation Ease: Internal Back Wiring, Automatic Self-Grounding Staple and Captive Mounting Screws
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems