Hubbell Wiring Device - Kellems Circuit Guard® 20A 125V NEMA 5-20R GFCI Receptacle With Nylon Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® 20A 125V NEMA 5-20R GFCI Receptacle With Nylon Wallplate
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® 20A 125V NEMA 5-20R GFCI Receptacle With Nylon Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
         

    These GFCI receptacles are furnished with a matching color nylon wallplate.

    • Flush
    • Nylon Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Automatic Grounding Clip
    • Comprehensive Diagnostics
    • Ground Fault EOL Indicator
    • No Power at Face if Reverse Wired
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 1 items found )
    Amperage:20A
    Color:Ivory
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    GF20ILA
    25191339
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    23
    .72
    /
    EA
    25191339
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    23
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191339 SKU, 25191339 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    23
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available