Hubbell Wiring Device - Kellems Circuit Guard® 15A 125V NEMA 5-15R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle w/Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - Circuit Guard® 15A 125V NEMA 5-15R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle w/Wallplate
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® 15A 125V NEMA 5-15R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle w/Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Circuit Guard® NEMA 5-15R 15A 125VAC heavy duty tamper and weather-resistant GFCI receptacle with matching color nylon wallplate.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    GFTR15LA
    25172267
    15A
    Light Almond
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    25
    .46
    /
    EA
    25172267
    Amperage
    15A
    Color
    Light Almond
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    25
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GFTR15W
    25172270
    15A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    25
    .46
    /
    EA
    25172270
    Amperage
    15A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    25
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172267 SKU, 25172267 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    25
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172270 SKU, 25172270 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    25
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available