Circa Telecom Circuit Cat 6 | Graybar Store
Circa Telecom - Circuit Cat 6
+ / - Hover over image to Zoom
Other Views

    Circuit Cat 6

    Manufacturer: Circa Telecom
         

    • Manufacturer Circa Telecom
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    No. of Pairs
    Mounting Type
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    604-30RJ
    25796115
    2.67 W x 1.65 D x 5.5 H
    4
    Wall Mount
    $
    188
    .43
    /
    EA
    25796115
    Dimensions (Inches)
    2.67 W x 1.65 D x 5.5 H
    No. of Pairs
    4
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    188
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    604-30110
    25782957
    2.67 W x 1.65 D x 5.5 H
    4
    Wall Mount
    $
    173
    .94
    /
    EA
    25782957
    Dimensions (Inches)
    2.67 W x 1.65 D x 5.5 H
    No. of Pairs
    4
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    173
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1880ENS1-50
    22000851
    12.24 W x 4.85 D 10.5 H
    50
    Wall Mount
    318019
    Multiple external and internal ground lugs as well as a splice chamber
    With Legs
    $
    457
    .12
    /
    EA
    22000851
    Dimensions (Inches)
    12.24 W x 4.85 D 10.5 H
    No. of Pairs
    50
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    318019
    Product Includes
    Multiple external and internal ground lugs as well as a splice chamber
    Style
    With Legs
    $
    457
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1890BC1-100K
    25362215
    8-3/4 W x 8-1/4 D x 20 H
    100
    Top and Bottom
    $
    533
    .19
    /
    EA
    25362215
    Dimensions (Inches)
    8-3/4 W x 8-1/4 D x 20 H
    No. of Pairs
    100
    Mounting Type
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    533
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1900A1-100K
    25319021
    4 W x 3.83 D x 24 H
    100
    Frame Mount, Wall Mount
    416016K25A25
    $
    603
    .26
    /
    EA
    25319021
    Dimensions (Inches)
    4 W x 3.83 D x 24 H
    No. of Pairs
    100
    Mounting Type
    Frame Mount, Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    416016K25A25
    Product Includes
    Style
    $
    603
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1880ECM1-100
    22000861
    11.00 H x 14.75 W x 6.25 D
    100
    Stackable with Connection Grommets
    With Legs
    $
    745
    .64
    /
    EA
    22000861
    Dimensions (Inches)
    11.00 H x 14.75 W x 6.25 D
    No. of Pairs
    100
    Mounting Type
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Stackable with Connection Grommets
    Style
    With Legs
    $
    745
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    604-75110
    25782956
    2.67 W x 1.65 D x 5.5 H
    4
    Wall Mount
    $
    179
    .16
    /
    EA
    25782956
    Dimensions (Inches)
    2.67 W x 1.65 D x 5.5 H
    No. of Pairs
    4
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    179
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1880ECM1-25
    25477728
    25
    $
    488
    .50
    /
    EA
    25477728
    Dimensions (Inches)
    No. of Pairs
    25
    Mounting Type
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    488
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    604-75RJ
    25796114
    2.67 W x 1.65 D x 5.5 H
    4
    Wall Mount
    $
    188
    .43
    /
    EA
    25796114
    Dimensions (Inches)
    2.67 W x 1.65 D x 5.5 H
    No. of Pairs
    4
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    $
    188
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1890ECS1-25
    22001131
    16-1/2 W x 4-1/2 D x 9-1/2 H x
    25
    Wall Mount
    109007
    Multiple external and internal ground lugs as well as a splice chamber
    $
    372
    .45
    /
    EA
    22001131
    Dimensions (Inches)
    16-1/2 W x 4-1/2 D x 9-1/2 H x
    No. of Pairs
    25
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    109007
    Product Includes
    Multiple external and internal ground lugs as well as a splice chamber
    Style
    $
    372
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1880B1-100K
    25362214
    10-3/4 W x 4-3/4 D x 10-3/4 H
    100
    Wall Mount
    Top and Bottom
    306027K25
    $
    442
    .14
    /
    EA
    25362214
    Dimensions (Inches)
    10-3/4 W x 4-3/4 D x 10-3/4 H
    No. of Pairs
    100
    Mounting Type
    Wall Mount
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    306027K25
    Product Includes
    Style
    $
    442
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1890BC1-25
    99528093
    8-1/2 W x 5-1/2 D x 6 H
    25
    Wall Mount
    Top and Bottom
    501001A25
    $
    306
    .04
    /
    EA
    99528093
    Dimensions (Inches)
    8-1/2 W x 5-1/2 D x 6 H
    No. of Pairs
    25
    Mounting Type
    Wall Mount
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    501001A25
    Product Includes
    Style
    $
    306
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25796115 SKU, 25796115 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    188
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25782957 SKU, 25782957 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    173
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000851 SKU, 22000851 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    318019
    Product Includes
    Multiple external and internal ground lugs as well as a splice chamber
    Style
    With Legs
    Price
    $
    457
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362215 SKU, 25362215 ANALYTICS...
    Mounting Type
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    533
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25319021 SKU, 25319021 ANALYTICS...
    Mounting Type
    Frame Mount, Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    416016K25A25
    Product Includes
    Style
    Price
    $
    603
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000861 SKU, 22000861 ANALYTICS...
    Mounting Type
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Stackable with Connection Grommets
    Style
    With Legs
    Price
    $
    745
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25782956 SKU, 25782956 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    179
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477728 SKU, 25477728 ANALYTICS...
    Mounting Type
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    488
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25796114 SKU, 25796114 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    Product Includes
    Style
    Price
    $
    188
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001131 SKU, 22001131 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Alternate Manufacturer Part No.
    109007
    Product Includes
    Multiple external and internal ground lugs as well as a splice chamber
    Style
    Price
    $
    372
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362214 SKU, 25362214 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    306027K25
    Product Includes
    Style
    Price
    $
    442
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99528093 SKU, 99528093 ANALYTICS...
    Mounting Type
    Wall Mount
    Cable Entry
    Top and Bottom
    Alternate Manufacturer Part No.
    501001A25
    Product Includes
    Style
    Price
    $
    306
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available