Square D (Schneider Electric) 9422RN1 Circuit Breaker Mechanism | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Mechanism - 9422RN1
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422RN1
    SKU: 88250447
    $142.19
    Checking Pricing
         
    Voltage Rating:600 V AC
    Use With:FAL Circuit Breakers; FHL Circuit Breakers
    Amperage Rating:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422RN1
    • Amperage Rating 100 A
    • Use With FAL Circuit Breakers; FHL Circuit Breakers
    • Voltage Rating 600 V AC
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Circuit Breaker Mechanism, Amperage Rating: 100 A, Voltage Rating: 600 V AC