Square D (Schneider Electric) 9421LW1 Circuit Breaker Mechanism | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Mechanism - 9421LW1
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LW1
    SKU: 25160935
    $297.49
    Checking Pricing
         
    Voltage Rating:600 V AC
    NEMA Rating:1; 12; 3R
    Length:8 in
    Amperage Rating:1000 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LW1
    • Amperage Rating 1000 A
    • Length 8 in
    • NEMA Rating 1; 12; 3R
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9421 Circuit Breaker Mechanism, Amperage Rating: 1000 A, Voltage Rating: 600 V AC, NEMA Rating: 1; 12; 3R, Length: 8 in