Square D (Schneider Electric) LA400AWK Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Enclosure - LA400AWK
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA400AWK
    SKU: 88241129
    $885.43
    Checking Pricing
         
    Amps:400A
    NEMA Rating:NEMA 3R/12
    Use With:125 to 400 A Circuit Breaker
    Breaker Type:LAL; LHL; Q4L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA400AWK
    • Amps 400A
    • Breaker Type LAL; LHL; Q4L
    • NEMA Rating NEMA 3R/12
    • Use With 125 to 400 A Circuit Breaker
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker Enclosure, Without Knockouts, For 125 to 400A 2- or 3-Pole LAL/LHL/Q4L Circuit Breakers, NEMA 12/3R/5
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings