Square D (Schneider Electric) FA100DS Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Enclosure - FA100DS
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA100DS
    SKU: 88239626
    $1,403.15
    Checking Pricing
         
    NEMA Rating:NEMA 4/4X/5
    Use With:15 to 100 A Circuit Breaker
    Amps:100A
    Breaker Type:FAL; FCL; FHL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA100DS
    • Amps 100A
    • Breaker Type FAL; FCL; FHL
    • NEMA Rating NEMA 4/4X/5
    • Use With 15 to 100 A Circuit Breaker
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker Enclosure, NEMA 4/5/4X, 100A, FAL/FCL/FHL, Use With 15 to 100A Circuit Breaker