Square D (Schneider Electric) FA100AWK Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Enclosure - FA100AWK
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA100AWK
    SKU: 88239625
    $328.48
    Checking Pricing
         
    NEMA Rating:NEMA 3R/12
    Use With:15 to 100 A Circuit Breaker
    Amps:100A
    Breaker Type:FAL; FCL; FHL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA100AWK
    • Amps 100A
    • Breaker Type FAL; FCL; FHL
    • NEMA Rating NEMA 3R/12
    • Use With 15 to 100 A Circuit Breaker
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker Enclosure, NEMA 12/3R, 100A, FAL/FCL/FHL, Use With 15 to 100A Circuit Breaker