Square D (Schneider Electric) HD100S Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Circuit Breaker Enclosure - HD100S
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HD100S
    SKU: 25261531
    $271.72
    Checking Pricing
         
    Mounting Type:Surface Mount
    Pole:3-Pole
    Amps:100A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HD100S
    • Amps 100A
    • Mounting Type Surface Mount
    Product Overview:
    Circuit Breaker Enclosure, Amps: 100 A, Pole: 3, Surface
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P