Square D (Schneider Electric) ECB14020G3 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - ECB14020G3
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ECB14020G3
    SKU: 99968616
    $228.31
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Amps:20A
    Voltage (Volts):277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ECB14020G3
    • Voltage (Volts) 277 V AC
    • Amps 20A
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    POWERLINK™ ECB-G3 Circuit Breaker, Bolt-On, Remotely Operated, 20A, 1-Pole, 120V AC (65kA), 277V AC (14kA)