Square D (Schneider Electric) EGB24030 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EGB24030
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB24030
    SKU: 99495792
    $779.65
    Checking Pricing
         
    Amps:30A
    Mounting Type:Bolt-On
    Voltage (Volts):277 V AC
    Pole:2-Pole
    Interrupt Rating:35 at 277 V AC kA; 65 at 240 V AC kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB24030
    • Voltage (Volts) 277 V AC
    • Amps 30A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Interrupt Rating 35 at 277 V AC kA; 65 at 240 V AC kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Bolt-On, 30A, 2-Pole, 277V AC (35kA), 240V AC (65kA)
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification