Square D (Schneider Electric) QOU120B Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU120B
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU120B
    SKU: 98306988
    $37.99
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:1-Pole
    Amps:20A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:5 kA; 10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU120B
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 20A
    • Mounting Type Unit Mount
    • Pole 1-Pole
    • Interrupt Rating 5 kA; 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ QO Circuit Breaker, 20A, 5kA; 10kA, Unit Mount, 1 Pole, 240V AC