Square D (Schneider Electric) EDB34100SA Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EDB34100SA
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB34100SA
    SKU: 98290635
    $1,673.83
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:3-Pole
    Amps:100A
    Voltage (Volts):277 V AC
    Interrupt Rating:18 at 277 V AC kA; 25 at 240 V AC kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB34100SA
    • Voltage (Volts) 277 V AC
    • Amps 100A
    • Mounting Type Bolt-On
    • Pole 3-Pole
    • Interrupt Rating 18 at 277 V AC kA; 25 at 240 V AC kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Bolt-On, 100A, 3-Pole, 277V AC (18kA), 240V AC (25kA)
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification