Milbank UQFPH-200 Circuit Breaker | Graybar Store
Milbank - Circuit Breaker - UQFPH-200
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Milbank
    Manufacturer #: UQFPH-200
    SKU: 97275260
    $533.52
    Checking Pricing
         
    Interrupt Rating:22 kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UQFPH-200
    • Voltage (Volts) 240 V AC
    • Amps 200A
    • Mounting Type Plug-On
    • Pole 2-Pole
    • Interrupt Rating 22 kA
    • Country of Origin US - USA
    Product Overview:
    UQFP Plug-In Circuit Breaker, 200 A, 22 kA, Plug-In Mount, 2, Voltage (Volts): 240 V AC