Square D (Schneider Electric) EGB14040 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EGB14040
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB14040
    SKU: 97194558
    $256.20
    Checking Pricing
         
    Mounting Type:Bolt-On
    Amps:40A
    Voltage (Volts):277 V AC
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB14040
    • Voltage (Volts) 277 V AC
    • Amps 40A
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Bolt-On, 40A, 1-Pole, 277V AC (35kA), 240V AC (65kA)