Square D (Schneider Electric) EDB24080 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EDB24080
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB24080
    SKU: 96092345
    $759.55
    Checking Pricing
         
    Amps:80A
    Mounting Type:Bolt-On
    Voltage (Volts):277 V AC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB24080
    • Voltage (Volts) 277 V AC
    • Amps 80A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Country of Origin 99 - Multiple
    Product Overview:
    Circuit Breaker, Bolt-On, 80A, 2-Pole, 277V AC (18kA), 240V AC (25kA)