Milbank UQFP-100 Circuit Breaker | Graybar Store
Milbank - Circuit Breaker - UQFP-100
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Milbank
    Manufacturer #: UQFP-100
    SKU: 94040867
    $334.06
    Checking Pricing
         
    Interrupt Rating:10 kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:100A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UQFP-100
    • Voltage (Volts) 240 V AC
    • Amps 100A
    • Mounting Type Plug-On
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UQFP Plug-In Circuit Breaker, 100 A, 10 kA, Plug-In Mount, 2, Voltage (Volts): 240 V AC