Square D (Schneider Electric) QOB2201021 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB2201021
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB2201021
    SKU: 92104867
    $249.88
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:2-Pole
    Amps:20A
    Additional Features:Shunt Trip 120/208/240 Vac
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB2201021
    • Voltage (Volts) 240 V AC
    • Additional Features Shunt Trip 120/208/240 Vac
    • Amps 20A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 20A, 10 kA, Bolt On Mount, 2 Pole, 240V AC