Square D (Schneider Electric) QOUR130 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOUR130
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUR130
    SKU: 92104464
    $48.72
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:1-Pole
    Additional Features:HACR Rated
    Amps:30A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUR130
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 30A
    • Mounting Type Unit Mount
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 30A, 5kA; 10kA, Unit Mount, 1-Pole, 240V AC