Square D (Schneider Electric) QOU2501021 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU2501021
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU2501021
    SKU: 91032920
    $277.30
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:50A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU2501021
    • Voltage (Volts) 240 V AC
    • Amps 50A
    • Mounting Type Unit Mount
    Product Overview:
    Circuit Breaker, 50A, 5kA; 10kA, Unit Mount, 2-Pole, 240V AC