Square D (Schneider Electric) QOU280 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU280
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU280
    SKU: 90083781
    $247.16
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:80A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU280
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 80A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ QO Circuit Breaker, 80A, 10kA, Unit Mount, 2 Pole, 240V AC