Square D (Schneider Electric) QOB250VH Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB250VH
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB250VH
    SKU: 90072678
    $153.70
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:2-Pole
    Amps:50A
    Voltage (Volts):240 V AC
    Additional Features:HACR Rated
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB250VH
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 50A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Interrupt Rating 22 kA
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 50A, 22 kA, Bolt-On Mount, 2-Pole, 240V AC