Square D (Schneider Electric) QOU390 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU390
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU390
    SKU: 90003470
    $417.96
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:90A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU390
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 90A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ QO Circuit Breaker, 90A, 10kA, Unit Mount, 3 Pole, 240V AC