Square D (Schneider Electric) QO250VH Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QO250VH
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO250VH
    SKU: 88292855
    $134.25
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:50A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO250VH
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 50A
    • Mounting Type Plug-On
    • Pole 2-Pole
    • Interrupt Rating 22 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 50A, 22kA, Plug-In Mount, 2-Pole, 240V AC