Square D (Schneider Electric) QOU220H Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU220H
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU220H
    SKU: 88243351
    $168.79
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Additional Features:HACR Rated
    Amps:20A
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU220H
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 20A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    QO™ Circuit Breaker, 20A, 10kA, Unit Mount, 2-Pole, 240V AC
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings