Square D (Schneider Electric) QOM2225VH Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOM2225VH
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM2225VH
    SKU: 88243270
    $260.91
    Checking Pricing
         
    Amps:225A
    Mounting Type:Bolt-On
    Pole:2-Pole
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM2225VH
    • Voltage (Volts) 240 V AC
    • Amps 225A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 225A, 22kA, Bolt-On, 2-Pole, 240V AC