Square D (Schneider Electric) QOM2175VH Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOM2175VH
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM2175VH
    SKU: 88243266
    $289.01
    Checking Pricing
         
    Amps:175A
    Mounting Type:Bolt-On
    Pole:2-Pole
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM2175VH
    • Voltage (Volts) 240 V AC
    • Amps 175A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline™ Circuit Breaker, 175A, 22kA, Bolt-On, 2-Pole, 240V AC