Square D (Schneider Electric) QOB345 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB345
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB345
    SKU: 88243131
    $263.36
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:3-Pole
    Amps:45A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB345
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 45A
    • Mounting Type Bolt-On
    • Pole 3-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 45A, 10 kA, Bolt On Mount, 3 Pole, 240V AC