Square D (Schneider Electric) QOB220SWN Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB220SWN
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB220SWN
    SKU: 88243088
    $104.27
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:2-Pole
    Additional Features:Switch Neutral
    Amps:20A
    Voltage (Volts):120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB220SWN
    • Voltage (Volts) 120 V AC
    • Additional Features Switch Neutral
    • Amps 20A
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 20A, 10 kA, Bolt-On, 2-Pole, 120V AC