Square D (Schneider Electric) QOB130GFI Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB130GFI
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB130GFI
    SKU: 88243060
    $222.91
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Amps:30A
    Additional Features:Ground Fault Protecting Class A 6 mA
    Voltage (Volts):120 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB130GFI
    • Voltage (Volts) 120 V AC
    • Additional Features Ground Fault Protecting Class A 6 mA
    • Amps 30A
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 30A, 10kA, Bolt On Mount, 1 Pole, 120V AC