Square D (Schneider Electric) - Circuit Breaker - QOB110
+ / - Hover over image to Zoom
Other Views

Circuit Breaker

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QOB110
SKU: 88243039
$33.68
Checking Pricing
     
Mounting Type:Bolt-On Mount
Pole:1
Amps:10:00 AM
Voltage (Volts):240 V AC
Interrupt Rating:10 kA
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QOB110
  • Voltage (Volts) 240 V AC
  • Amps 10:00 AM
  • Mounting Type Bolt-On Mount
  • Pole 1
  • Interrupt Rating 10 kA
Product Overview:
QO™ QO Circuit Breaker, 10A, 10kA, Bolt-On Mount, 1-Pole, 240V AC