Square D (Schneider Electric) QO330VH Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QO330VH
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO330VH
    SKU: 88242920
    $341.09
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:3-Pole
    Amps:30A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO330VH
    • Voltage (Volts) 240 V AC
    • Additional Features HACR Rated
    • Amps 30A
    • Mounting Type Plug-On
    • Pole 3-Pole
    • Interrupt Rating 22 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 30A, 22kA, Plug-In Mount, 3-Pole, 240V AC