Square D (Schneider Electric) QO200 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QO200
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO200
    SKU: 88242741
    $71.99
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:60A
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO200
    • Voltage (Volts) 240 V AC
    • Amps 60A
    • Mounting Type Plug-On
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • Country of Origin 99 - Multiple
    Product Overview:
    QO™ Circuit Breaker, 60A, 10kA, Plug-On Mount, 2-Pole, 240V AC
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings