Square D (Schneider Electric) QO120VHGFI Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QO120VHGFI
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120VHGFI
    SKU: 88242634
    $342.08
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Additional Features:Ground Fault Protecting Class A 6 mA
    Amps:20A
    Voltage (Volts):120 V AC
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120VHGFI
    • Voltage (Volts) 120 V AC
    • Additional Features Ground Fault Protecting Class A 6 mA
    • Amps 20A
    • Mounting Type Plug-On
    • Pole 1-Pole
    • Interrupt Rating 22 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 20A, 22kA, Plug-In, 1-Pole, 120V AC
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings