Square D (Schneider Electric) FH16020C Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FH16020C
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH16020C
    SKU: 88240113
    $455.72
    Checking Pricing
         
    Pole:1-Pole
    Amps:20A
    Voltage (Volts):125 V DC; 277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH16020C
    • Voltage (Volts) 125 V DC; 277 V AC
    • Amps 20A
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Phase Connection C, 20A, 1-Pole, 277V AC/125V DC