Square D (Schneider Electric) FAL22015 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FAL22015
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22015
    SKU: 88239984
    $334.57
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):240 V AC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22015
    • Voltage (Volts) 240 V AC
    • Amps 15A
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, 15A, 240V AC, 2-Pole, 10kA