Square D (Schneider Electric) FAL12025 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FAL12025
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL12025
    SKU: 88239959
    $198.93
    Checking Pricing
         
    Pole:1-Pole
    Amps:25A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL12025
    • Voltage (Volts) 240 V AC
    • Amps 25A
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Circuit Breaker, 25A, 240V AC, 1-Pole, 10kA