Square D (Schneider Electric) FA32080 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FA32080
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA32080
    SKU: 88239743
    $783.67
    Checking Pricing
         
    Amps:80A
    Voltage (Volts):240 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA32080
    • Voltage (Volts) 240 V AC
    • Amps 80A
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, 80A, 3-Pole, 240V AC, 25kA
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings